Check Availability
  • ICI 

    36" x 22" x 35-7/64" Steel Base Cabinet, Pearl White

  • Item # 249G80
  • Mfr. Model # GJTP103-36
36" x 22" x 35-7/64" Steel Base Cabinet, Pearl White
Qty
  • Web Price
    $1,256.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 249G80
Mfr. Model # GJTP103-36
UNSPSC #56122002
Shipping Weight 125.0 lbs
Country of Origin China *
Item Base Cabinet
Type 2 Door
Height 35-7/64"
Width 36"
Depth 22"
Color Pearl White
Material Steel
Number of Shelves 1
Number of Drawers 0
Doors 2
Assembly Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms