Check Availability
  • ICI 

    36" x 22-1/2" x 35" Wood Solvent Cabinet, Amber

  • Item # 45MM32
  • Mfr. Model # WG6780-V1
36" x 22-1/2" x 35" Wood Solvent Cabinet, Amber
Qty
  • Web Price
    $5,368.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM32
Mfr. Model # WG6780-V1
UNSPSC #56122002
Shipping Weight 55.0 lbs
Country of Origin USA *
Item Solvent Cabinet
Type 2 Door Standing Height Flammable Base
Series ICI
Height 35"
Width 36"
Depth 22-1/2"
Color Amber
Material Wood
Number of Shelves 1
Number of Drawers 0
Doors 2
Includes Vent Kit Included, Work Surface Not included
* This product's country of origin is subject to change

Compliance and Restrictions