Check Availability
  • ICI 

    34-1/4" x 35" Wood Corner Cabinet, Amber

  • Item # 45MM30
  • Mfr. Model # WG2414
34-1/4" x 35" Wood Corner Cabinet, Amber
Qty
  • Web Price
    $1,411.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM30
Mfr. Model # WG2414
UNSPSC #56122002
Catalog Page 0
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Corner Cabinet
Type 1 Door Standing Height Corner Base
Series ICI
Height 35"
Width 34-1/4"
Color Amber
Material Wood
Number of Shelves 1
Number of Drawers 0
Doors 1
Includes Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In