Check Availability
  • ICI 

    30" x 3/4" x 2-1/2" Wood Apron Rail, Amber

  • Item # 45MM34
  • Mfr. Model # WG6974PWV-30
30" x 3/4" x 2-1/2" Wood Apron Rail, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM34
Mfr. Model # WG6974PWV-30
UNSPSC #56122002
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Apron Rail
Series ICI
Height 2-1/2"
Width 30"
Depth 3/4"
Color Amber
Material Wood
Number of Shelves 0
Number of Drawers None
Doors None
Includes Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close