Check Availability
  • ICI 

    30" x 23-3/4" Wood Knee Space Panel, Amber

  • Item # 45MM54
  • Mfr. Model # WG9024-30
30" x 23-3/4" Wood Knee Space Panel, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM54
Mfr. Model # WG9024-30
UNSPSC #56122002
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Knee Space Panel
Series ICI
Height 23-3/4"
Width 30"
Color Amber
Material Wood
Number of Shelves 0
Number of Drawers None
Doors None
Includes Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions