Check Availability
  • ICI 

    30" x 22" x 4-7/8" Wood Drawer Frame, Amber

  • Item # 45MM33
  • Mfr. Model # WG7012-30
30" x 22" x 4-7/8" Wood Drawer Frame, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM33
Mfr. Model # WG7012-30
UNSPSC #56122002
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Drawer Frame
Type 1 Drawer
Series ICI
Height 4-7/8"
Width 30"
Depth 22"
Color Amber
Material Wood
Number of Shelves 0
Number of Drawers 0
Doors 0
Includes Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions