Check Availability
  • ICI 

    30" x 22-1/2" x 35" Wood Base Cabinet, Amber

  • Item # 45MM21
  • Mfr. Model # WG1504RB
30" x 22-1/2" x 35" Wood Base Cabinet, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM21
Mfr. Model # WG1504RB
UNSPSC #56122002
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Base Cabinet
Type 2 Door Standing Height
Series ICI
Height 35"
Width 30"
Depth 22-1/2"
Color Amber
Material Wood
Number of Shelves 1
Number of Drawers 0
Doors 2
Includes Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close