Check Availability
  • ICI 

    3" x 3" x 29" Wood Corner Filler, Amber

  • Item # 45MM60
  • Mfr. Model # WG9129T-3
3" x 3" x 29" Wood Corner Filler, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM60
Mfr. Model # WG9129T-3
UNSPSC #56122002
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Corner Filler
Type Corner Filler
Series ICI
Height 29"
Width 3"
Depth 3"
Color Amber
Material Wood
Number of Shelves 0
Number of Drawers None
Doors None
Assembly Required
Includes Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions