Check Availability
  • ICI 

    24" x 24" Overhead Service Panel; For Use With Table System

  • Item # 45MN33
  • Mfr. Model # ENOSP-10
24" x 24" Overhead Service Panel; For Use With Table System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MN33
Mfr. Model # ENOSP-10
UNSPSC #39121103
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Overhead Service Panel
Panel Size 24" x 24"
No. of Cutouts 1 to 10
For Use With Table System
* This product's country of origin is subject to change

Compliance and Restrictions