Check Availability
  • ICI 

    24" x 16" x 1" Phenolic Notched Shelf, Black

  • Item # 45YZ70
  • Mfr. Model # TPSN1624
24" x 16" x 1" Phenolic Notched Shelf, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YZ70
Mfr. Model # TPSN1624
UNSPSC #41103502
Shipping Weight 27.0 lbs
Country of Origin USA *
Item Notched Shelf
Material Phenolic
Width 24"
Depth 16"
Height 1"
Number of Shelves 1
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions