Check Availability
  • ICI 

    2" x 2" x 4" Steel Right Undermount Bracket, Silver

  • Item # 45MM77
  • Mfr. Model # T81R
2" x 2" x 4" Steel Right Undermount Bracket, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM77
Mfr. Model # T81R
UNSPSC #56122002
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Right Undermount Bracket
Material Steel
Gauge 14
Width 2"
Depth 2"
Height 4"
Shelving Type Add-On
Number of Shelves 1
Color Silver
Finish Brushed Zinc
* This product's country of origin is subject to change

Compliance and Restrictions