Check Availability
  • ICI 

    18" x 3" x 32-1/2" Wood Front FIller, Amber

  • Item # 45MM67
  • Mfr. Model # WG90325T-18
18" x 3" x 32-1/2" Wood Front FIller, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM67
Mfr. Model # WG90325T-18
UNSPSC #56122002
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Front FIller
Type Front Filler
Series ICI
Height 32-1/2"
Width 18"
Depth 3"
Color Amber
Material Wood
Number of Shelves 0
Number of Drawers None
Doors None
Assembly Required
Includes Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close