Check Availability
  • ICI 

    18" x 22" x 27-39/64" Steel Base Cabinet, Pearl White

  • Item # 249G88
  • Mfr. Model # GJTP169-18P
18" x 22" x 27-39/64" Steel Base Cabinet, Pearl White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 249G88
Mfr. Model # GJTP169-18P
UNSPSC #56122002
Shipping Weight 69.0 lbs
Country of Origin USA *
Item Base Cabinet
Type 1 Drawer, 1 Door
Height 27-39/64"
Width 18"
Depth 22"
Color Pearl White
Material Steel
Number of Shelves 1
Number of Drawers 1
Doors 1
Assembly Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms