Check Availability
  • ICI 

    18" x 22-1/2" x 29" Wood Base Cabinet, Amber

  • Item # 45MM11
  • Mfr. Model # WG2454
18" x 22-1/2" x 29" Wood Base Cabinet, Amber
Qty
  • Web Price
    $1,034.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM11
Mfr. Model # WG2454
UNSPSC #56122002
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Base Cabinet
Type 3 Drawer Sitting Height
Series ICI
Height 29"
Width 18"
Depth 22-1/2"
Color Amber
Material Wood
Number of Shelves 0
Number of Drawers 3
Doors 0
Includes Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions