Check Availability
  • ICI 

    18" x 2" x 29" Wood Rear/Center Filler, Amber

  • Item # 45MM69
  • Mfr. Model # WG9029-18
18" x 2" x 29" Wood Rear/Center Filler, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM69
Mfr. Model # WG9029-18
UNSPSC #56122002
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Rear/Center Filler
Type Rear/Center Filler
Series ICI
Height 29"
Width 18"
Depth 2"
Color Amber
Material Wood
Number of Shelves 0
Number of Drawers None
Doors None
Assembly Required
Includes Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions