Check Availability
  • ICI 

    14.375" x 2" x 35-1/4" Steel Rear/Center Filler, Pearl White

  • Item # 45YZ11
  • Mfr. Model # IS612S432
14.375" x 2" x 35-1/4" Steel Rear/Center Filler, Pearl White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YZ11
Mfr. Model # IS612S432
UNSPSC #56122002
Shipping Weight 10.0 lbs
Country of Origin China *
Item Rear/Center Filler
Type Fixed
Series ICI2
Height 35-1/4"
Width 14.375"
Depth 2"
Color Pearl White
Material Steel
Number of Shelves 0
Number of Drawers None
Doors None
Assembly Assembled
Includes Mounting Hardware Included, Work Surface Not Included
* This product's country of origin is subject to change

Welcome Sign In