Check Availability
  • ICI 

    1" x 22-1/2" x 29" Wood Panel End Support, Amber

  • Item # 45MM38
  • Mfr. Model # WG9200L-29
1" x 22-1/2" x 29" Wood Panel End Support, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45MM38
Mfr. Model # WG9200L-29
UNSPSC #56122002
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Panel End Support
Series ICI
Height 29"
Width 1"
Depth 22-1/2"
Color Amber
Material Wood
Number of Shelves 0
Number of Drawers None
Doors None
Includes Work Surface Not Included
* This product's country of origin is subject to change

Compliance and Restrictions