Check Availability
  • ICEBERG 

    Storage Cabinet, HDPE, Black, 46 In

  • Item # 16X010
  • Mfr. Model # 92561
Storage Cabinet, HDPE, Black, 46 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16X010
Mfr. Model # 92561
UNSPSC #56101530
Catalog Page 1346
Shipping Weight 69.0 lbs
Country of Origin USA *
Item Storage Cabinet
Series OfficeWorks
Height 46"
Width 36"
Depth 22"
Color Black
Material HDPE
Number of Shelves 2
Doors Yes
Handle Yes
Assembly Required
Includes (1) Adjustable Shelf Holds 125 lbs. (1) Fixed Shelf Holds 125 lbs. Each, (2) Keys
* This product's country of origin is subject to change

Welcome Sign In