Check Availability
  • ICEBERG 

    Square Cafe Table, Walnut, Height: 30", Depth: 36"

  • Item # 22YK01
  • Mfr. Model # 65614
Square Cafe Table, Walnut, Height: 30", Depth: 36" Cafe Table,Square,30 In H,Walnut Cafe Table,Square,30 In H,Walnut
Qty
  • Web Price
    $449.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tables feature melamine top and underside seal help prevent moisture absorption with T-mold edge. Sturdy, all steel powder-coated silver base with adjustable feet help with uneven flooring.
Show More Close
 

Technical Specifications

Item # 22YK01
Mfr. Model # 65614
UNSPSC #56101519
Catalog Page 1444
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Cafe Table
Surface Material Laminated Melamine
Shape Square
Width 36"
Depth 36"
Height 30"
Tabletop Color Family Woodgrain
Tabletop Color Walnut
Frame Color Silver
Assembled/Unassembled Unassembled
Frame Material Steel
Edge Type T-Molded
Edge Color Gray
Base Type (4) Legs Attached to Pedestal
Leg Type Arched
Top Thickness 1-1/8"
Load Rating 250 lb.
Series CafeWorks
Includes (4) Leveling Glides
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms