Check Availability
  • ICEBERG 

    Round Folding Table, 29" Height, 78" Diameter, Charcoal

  • Item # 45TW94
  • Mfr. Model # 65287
Round Folding Table, 29" Height, 78" Diameter, Charcoal
Qty
  • Web Price
    $288.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TW94
Mfr. Model # 65287
UNSPSC #56101519
Shipping Weight 93.0 lbs
Country of Origin China *
Item Folding Table
Surface Material Blow Molded Polyethylene
Shape Round
Diameter 78"
Height 29"
Tabletop Color Family Gray
Tabletop Color Charcoal
Frame Color Charcoal
Assembled/Unassembled Assembled
Frame Material Steel
Edge Color Charcoal
Edge Type Bullnose
Leg Type Straight
Table Material Polyethylene
Top Thickness 2"
Series IndestrucTable TOO (TM)
Load Rating 600 lb.
Standards ANSI/BIFMA
Includes Heavy Duty Nonmarring Protective Foot Cap
Green Environmental Attribute Preconsumer 35% Recycled Resin
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms