Check Availability
  • ICEBERG 

    Gray Steel Folding Chair with Platinum Seat Color, 4PK

  • Item # 45TW79
  • Mfr. Model # 64033
Gray Steel Folding Chair with Platinum Seat Color, 4PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ICEBERGĀ® Rough "N" Ready folding chair provides all-day support with extraordinary comfort from a contoured, extra-wide seat and back. This chair is constructed from a blow-molded high-density polyethylene giving the seat and back a soft and firm comfy feel. This lightweight chair is easy to stack and fold and makes it perfect for any indoor or outdoor event. Has plastic feet that helps protect against marring and scratching floors. Nests for easy transport and storage.
Show More Close
 

Technical Specifications

Item # 45TW79
Mfr. Model # 64033
UNSPSC #56101504
Shipping Weight 53.95 lbs
Country of Origin USA *
Item Folding Chair
Series Rough 'N Ready
Overall Height 35-1/2"
Overall Width 18-3/4"
Overall Depth 21-1/2"
Seat Height 17-1/2"
Seat Width 16-7/8"
Seat Depth 17-1/4"
Back Height 12"
Back Width 18-3/4"
Seat Color Platinum
Back Color Platinum
Frame Color Gray
Seat Material Blow Molded High Density Polyethylene
Back Material Blow Molded High Density Polyethylene
Frame Material Steel
Assembled/Unassembled Assembled
Cushion Thickness Not Padded
Arm Style No Arm
Weight Capacity 225 lb.
Features Ergonomic seat and back for added comfort, Heavy gage oval steel tube with sturdy cross bracking, Chairs nest for easy storage
Caster Type Non-Mar Feet.
Standards ANSI/BIFMA, CAL-117, MAS Certified Green
Green Environmental Attribute Product Contains a Minimum of 20% Pre-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.