This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

Gray Steel Folding Chair with Charcoal Seat Color, 1EA

See alternate products available online.

Product Details

ICEBERGĀ® Rough "N" Ready folding chair provides all-day support with extraordinary comfort from a contoured, extra-wide seat and back. This chair is constructed from a blow-molded high-density polyethylene giving the seat and back a soft and firm comfy feel. This lightweight chair is easy to stack and fold and makes it perfect for any indoor or outdoor event. Has plastic feet that helps protect against marring and scratching floors. Nests for easy storage.
Show More Close
 

Technical Specifications

Item # 16A325
Mfr. Model # 64007
UNSPSC #56101542
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Folding Chair
Series Rough 'N Ready
Overall Height 35-1/2"
Overall Width 18-3/4"
Overall Depth 21-1/2"
Seat Height 15-1/4"
Seat Width 18-3/4"
Seat Depth 21-1/2"
Back Height 12"
Back Width 18-3/4"
Seat Color Charcoal
Back Color Charcoal
Frame Color Gray
Seat Material Blow Molded High Density Polyethylene
Back Material Blow Molded High Density Polyethylene
Frame Material Steel
Assembled/Unassembled Assembled
Cushion Thickness Not Padded
Arm Style No Arm
Weight Capacity 225 lb.
Features Ergonomic seat and back for added comfort, Heavy gage oval steel tube with sturdy cross bracking, Chairs nest for easy storage
Caster Type Non-Mar Feet.
Standards ANSI/BIFMA, CAL-117, MAS Certified Green
Green Environmental Attribute Product Contains a Minimum of 20% Pre-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In