Check Availability
  • ICEBERG 

    Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 44"H x 96"

  • Item # 45TW77
  • Mfr. Model # 31480
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 44"H x 96"
Qty
  • Web Price
    $831.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Iceberg® magnetic porcelain dry erase board has an easy-to-clean porcelain surface that won’t stain or ghost. The floating marker rail allows you to hide clutter. The integrated channel brackets provide secure mounting.
Show More Close
 

Technical Specifications

Item # 45TW77
Mfr. Model # 31480
UNSPSC #44111905
Shipping Weight 61.0 lbs
Country of Origin China *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Wall Mounted
Dry Erase Height 44"
Dry Erase Width 96"
Dry Erase Surface Finish Gloss
Adjustable Height Range Not Adjustable
Board Frame Material Aluminum
Dry Erase Surface Type Porcelain
Includes Mounting Hardware, Marker Rail, Eraser Tray
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.