Check Availability
  • ICE-O-MATIC 

    Undercounter Ice Maker, Ice Production per Day: 356 lb., 30-11/32" W X 39" H X29-31/32" D

  • Item # 36RF90
  • Mfr. Model # ICEU300HW
Undercounter Ice Maker, Ice Production per Day: 356 lb., 30-11/32" W X 39" H  X29-31/32" D
Qty
  • Web Price
    $5,190.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RF90
Mfr. Model # ICEU300HW
UNSPSC #23181803
Shipping Weight 203.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 97 lb.
Ice Production per Day 356 lb.
Cube Type Half Dice
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 39"
Overall Width - Ice Machines 30-11/32"
Overall Depth - Ice Machines 29-31/32"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Gray
Cord Length 6 ft.
Amps 11.1
Includes Ice Scoop, 6" Legs, Cordset, Drain Line
* This product's country of origin is subject to change

Compliance and Restrictions