Check Availability
  • ICE-O-MATIC 

    Undercounter Ice Maker, Ice Production per Day: 251 lb., 24-35/64" W X 39" H X26-17/64" D

  • Item # 36RF84
  • Mfr. Model # ICEU220FW
Undercounter Ice Maker, Ice Production per Day: 251 lb., 24-35/64" W X 39" H  X26-17/64" D
Qty
  • Web Price
    $4,462.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RF84
Mfr. Model # ICEU220FW
UNSPSC #23181803
Shipping Weight 160.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 70 lb.
Ice Production per Day 251 lb.
Cube Type Dice
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 39"
Overall Width - Ice Machines 24-35/64"
Overall Depth - Ice Machines 26-17/64"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Gray
Cord Length 6 ft.
Amps 8.9
Includes Ice Scoop, 6" Legs, Cordset, Drain Line
* This product's country of origin is subject to change

Compliance and Restrictions