Check Availability
  • ICE-O-MATIC 

    Modular Ice Maker, Ice Production per Day: 541 lb., 21" W X 27" H X24" D

  • Item # 52ZV27
  • Mfr. Model # MFI0500A
Modular Ice Maker, Ice Production per Day: 541 lb., 21" W X 27" H  X24" D
Qty
  • Web Price
    $6,376.73 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZV27
Mfr. Model # MFI0500A
UNSPSC #23181803
Shipping Weight 200.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 541 lb.
Cube Type Flake
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 27"
Overall Width - Ice Machines 21"
Overall Depth - Ice Machines 24"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Stainless Steel
Cord Length N/A
Amps 16
Includes N/A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

This item is restricted for international sale.