Check Availability
  • ICE-O-MATIC 

    Modular Ice Maker, Ice Production per Day: 1100 lb., 30-1/4" W X 21-1/4" H X24-1/4" D

  • Item # 437L45
  • Mfr. Model # CIM1136HA
Modular Ice Maker, Ice Production per Day: 1100 lb., 30-1/4" W X 21-1/4" H  X24-1/4" D
Qty
  • Web Price
    $8,278.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437L45
Mfr. Model # CIM1136HA
UNSPSC #23181803
Shipping Weight 205.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 1100 lb.
Cube Type Half Dice
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 208/230V
Overall Height - Ice Machines 21-1/4"
Overall Width - Ice Machines 30-1/4"
Overall Depth - Ice Machines 24-1/4"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Gray
Cord Length N/A
Amps 12.2
Includes N/A
Green Environmental Attribute Product Contributes To Reducing Water Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.