Check Availability
  • ICE-O-MATIC 

    Modular Ice Maker, Ice Production per Day: 800 lb., 30-1/4" W X 21-1/4" H X24-1/4" D

  • Item # 437L42
  • Mfr. Model # CIM0836HW
Modular Ice Maker, Ice Production per Day: 800 lb., 30-1/4" W X 21-1/4" H  X24-1/4" D
Qty
  • Web Price
    $6,983.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437L42
Mfr. Model # CIM0836HW
UNSPSC #23181803
Shipping Weight 190.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 800 lb.
Cube Type Half Dice
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 208/230V
Overall Height - Ice Machines 21-1/4"
Overall Width - Ice Machines 30-1/4"
Overall Depth - Ice Machines 24-1/4"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Gray
Cord Length N/A
Amps 11.3
Includes N/A
Green Environmental Attribute Product Contributes To Reducing Water Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.