Check Availability
  • ICE-O-MATIC 

    Modular Ice Maker, Ice Production per Day: 515 lb., 22-1/4" W X 21-1/4" H X24-1/4" D

  • Item # 437L32
  • Mfr. Model # CIM0520FW
Modular Ice Maker, Ice Production per Day: 515 lb., 22-1/4" W X 21-1/4" H  X24-1/4" D
Qty
  • Web Price
    $4,608.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437L32
Mfr. Model # CIM0520FW
UNSPSC #23181803
Shipping Weight 145.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 515 lb.
Cube Type Dice
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 21-1/4"
Overall Width - Ice Machines 22-1/4"
Overall Depth - Ice Machines 24-1/4"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Gray
Cord Length N/A
Amps 17.4
Includes N/A
Green Environmental Attribute Product Contributes To Reducing Water Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.