Check Availability
  • ICE-O-MATIC 

    Modular Ice Maker, Ice Production per Day: 435 lb., 30-1/4" W X 21-1/4" H X24-1/4" D

  • Item # 437L25
  • Mfr. Model # CIM0430HA
Modular Ice Maker, Ice Production per Day: 435 lb., 30-1/4" W X 21-1/4" H  X24-1/4" D
Qty
  • Web Price
    $4,580.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437L25
Mfr. Model # CIM0430HA
UNSPSC #23181803
Shipping Weight 155.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 435 lb.
Cube Type Half Dice
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 21-1/4"
Overall Width - Ice Machines 30-1/4"
Overall Depth - Ice Machines 24-1/4"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Gray
Cord Length N/A
Amps 11
Includes N/A
Green Environmental Attribute Product Contributes To Reducing Water Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.