Check Availability
  • ICE-O-MATIC 

    Modular Ice Maker, Ice Production per Day: 1000 lb., 30-1/8" W X 26-1/16" H X24-1/4" D

  • Item # 36RF71
  • Mfr. Model # ICE1006FA
Modular Ice Maker, Ice Production per Day: 1000 lb., 30-1/8" W X 26-1/16" H  X24-1/4" D
Qty
  • Web Price
    $8,440.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RF71
Mfr. Model # ICE1006FA
UNSPSC #23181803
Shipping Weight 230.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 1000 lb.
Cube Type Dice
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 208/230V
Overall Height - Ice Machines 26-1/16"
Overall Width - Ice Machines 30-1/8"
Overall Depth - Ice Machines 24-1/4"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Gray
Cord Length N/A
Amps 14.2
Includes N/A
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close