This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • ICE-O-MATIC 

    Modular Ice Maker, Ice Production per Day: 527 lb., 22-11/32" W X 23-3/16" H X24-29/64" D

  • Item # 36RF58
  • Mfr. Model # ICE0520FW
Modular Ice Maker, Ice Production per Day: 527 lb., 22-11/32" W X 23-3/16" H  X24-29/64" D

See alternate products available online.

Technical Specifications

Item # 36RF58
Mfr. Model # ICE0520FW
UNSPSC #23181803
Shipping Weight 175.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 527 lb.
Cube Type Dice
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 23-3/16"
Overall Width - Ice Machines 22-11/32"
Overall Depth - Ice Machines 24-29/64"
Water Supply Connection Type 3/8" FPT
Item Ice Maker
Color Gray
Cord Length N/A
Amps 11.8
Includes N/A
* This product's country of origin is subject to change

Compliance and Restrictions