Check Availability
  • ICE-O-MATIC 

    Commercial Stationary Ice Storage Bin, 510 lb. Storage Capacity 30" W X 50" H X31" D

  • Item # 36RF23
  • Mfr. Model # B55PS
Commercial Stationary Ice Storage Bin, 510 lb. Storage Capacity 30" W X 50" H X31" D
Qty
  • Web Price
    $1,683.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RF23
Mfr. Model # B55PS
UNSPSC #49121505
Shipping Weight 125.0 lbs
Country of Origin USA *
Item - Ice Bins Stationary Ice Storage Bin
Ice Machine Storage Capacity 510 lb.
Overall Width - Ice Machines 30"
Overall Height - Ice Machines 50"
Overall Depth - Ice Machines 31"
Finish Stainless Steel
Door Type Top Hinged
Includes (4) 6" Legs
Requires Mfr. No. KBT19
Agency Compliance AHRI, NSF
Item Ice Storage Bin
* This product's country of origin is subject to change

Compliance and Restrictions