Check Availability
  • ICE-O-MATIC 

    Bin Top Kit, Stainless Steel, 30in.W, Gray

  • Item # 36RF91
  • Mfr. Model # KBT19
Bin Top Kit, Stainless Steel, 30in.W, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RF91
Mfr. Model # KBT19
UNSPSC #24131901
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Bin Top Kit
Type Adapter
Made Of Stainless Steel
Construction Material Stainless Steel
Height (In.) 1
Width (In.) 30
Depth (In.) 23-1/2
Color Gray
For Use With 22" ICE Series IceMaker
Used For Bin Adapter
Agency Compliance NSF
* This product's country of origin is subject to change

Compliance and Restrictions