Check Availability
Polishing Pad, Grit 200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443U89
Mfr. Model # 542870056
UNSPSC #31191505
Shipping Weight 0.28 lbs
Country of Origin Bulgaria *
Item Polishing Pad
For Use With Floor Polishers
Drum Size 11
Disc Dia. (In.) 10
Rotation Clockwise (CW) / Counter Clockwise (CCW)
Grit 200
Dia. (In.) 10
Max. RPM 980
Application For Concrete Floor Polishing
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In