Check Availability
Grouting System, 55 gal. Drum Size
Qty
  • Web Price
    $3,617.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443U91
Mfr. Model # 543087164
UNSPSC #30111606
Shipping Weight 500.0 lbs
Country of Origin USA *
Item Grouting System
For Use With Floor Polishers
Drum Size 55 gal.
Disc Dia. (In.) 24
Rotation Clockwise (CW) / Counter Clockwise (CCW)
Dia. (In.) 24
Max. RPM 980
Application For Concrete Floor Polishing
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In