Check Availability
  • Trailer Wiring Adapters
  • HOPKINS TOWING SOLUTIONS 

    Plastic Wiring Adapter with 7-Way Blade Vehicle Connection, Black

  • Item # 440A90
  • Mfr. Model # 47345
Plastic Wiring Adapter with 7-Way Blade Vehicle Connection, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440A90
Mfr. Model # 47345
UNSPSC #25181708
Shipping Weight 0.22 lbs
Country of Origin Taiwan *
Item Wiring Adapter
Vehicle Connection 7-Way Blade
Trailer Connection 4-Way Flat
Length 1-7/8"
Width 2-7/8"
Height 6-7/8"
Material Plastic
Finish Unfinished
Color Black
For Use With Vehicle and Trailer
Package Quantity 1
Standards SAE J1239, J2863
Features Weatherproof Design, Verifies Electrical Continuity
Includes Dust Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov