Check Availability
  • Trailer Wiring Adapters
  • HOPKINS TOWING SOLUTIONS 

    Plastic Trailer Adapter with 7-Way Blade Vehicle Connection, Black

  • Item # 440A99
  • Mfr. Model # 47565
Plastic Trailer Adapter with 7-Way Blade Vehicle Connection, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440A99
Mfr. Model # 47565
UNSPSC #25181708
Shipping Weight 0.37 lbs
Country of Origin Taiwan *
Item Trailer Adapter
Vehicle Connection 7-Way Blade
Trailer Connection 6-Way Pin or 4-Way Flat
Length 2-1/4"
Width 3-7/8"
Height 6-7/8"
Material Plastic
Finish Unfinished
Color Black
For Use With Vehicle and Trailer
Package Quantity 1
Standards SAE J1239, J2863
Features Impact and Corrosion Resistant, Center Pin Can Be Switched to Auxiliary or Electric Brake, Provides Multiple Towing Options From One Connector
Includes Dust Cover, Grease Pack
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov