Check Availability
T-Connector Kit, 7-Way, For Vehicle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440A97
Mfr. Model # 48465
UNSPSC #25181708
Shipping Weight 0.75 lbs
Country of Origin Taiwan *
Item T-Connector Kit
Connection Type 7-Way
Connection Material Tin Plated Steel
Insulation Material PVC
Features Corrosion Resistant Terminals, Weatherproof Rear Grommet and Strain Reliefs
For Use With Vehicle and Trailer
Includes Mounting Bracket, Hardware
Package Quantity 1
Standards SAE J2863
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms