Check Availability
T-Connector, 4-Way, 1 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440C26
Mfr. Model # 48148
UNSPSC #39121421
Shipping Weight 0.22 lbs
Country of Origin Mexico *
Item T-Connector
Connection Type 4-Way
Connection Material Tin Plated Brass
Insulation Material PVC
Wire Gauge 16 ga.,(3) 18 ga.
Wire Length 1 ft.
Features Ergonomic Grips Allows Easy Connection and Disconnection From Tow Vehicle, Built In LED Lights for Troubleshooting
For Use With Vehicle and Trailer
Includes Dust Cover, Grease Pack
Package Quantity 1
Standards SAE J1239
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms