Check Availability
T-Connector, 7-Way, 4-Way, For Vehicle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440C19
Mfr. Model # 40950
UNSPSC #39121421
Shipping Weight 0.47 lbs
Country of Origin China *
Item T-Connector
Connection Type 7-Way, 4-Way
Connection Material Tin Plated Steel
Insulation Material PVC
Features Built-In Flat Electrical Connector Adapter, Superior Ergonomics, Creates An Exact Fit and Maximum Weatherproofing, Provides Multiple Towing Options, Oversized Hinge Offers Ultimate Durability
For Use With Vehicle
Includes Grease Pack
Package Quantity 1
Standards SAE J1239, J2863
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms