Check Availability
T-Connector, 7-Way, For Use With Trailer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440C12
Mfr. Model # 20244
UNSPSC #39121421
Shipping Weight 1.77 lbs
Country of Origin Mexico *
Item T-Connector
Connection Type 7-Way
Connection Material Tin Plated Steel
Insulation Material PVC
Wire Gauge 18 ga.
Wire Length 6 ft.
Features Impact and Corrosion Resistant, Heavy Duty Construction, Insulated Jacketed Wires
For Use With Trailer
Package Quantity 1
Standards SAE J560, J1128
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms