Check Availability
T-Connector, 7-Way, For Use With Trailer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440C11
Mfr. Model # 48510
UNSPSC #39121421
Shipping Weight 0.5 lbs
Country of Origin China *
Item T-Connector
Connection Type 7-Way
Connection Material Tin Plated Steel
Insulation Material PVC
Features Ergonomic Grip for Easier Handling, Ultimate Durability, Weatherproof
For Use With Trailer
Includes Mounting Bracket, Ground Screws
Package Quantity 1
Standards SAE J2863
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms