Check Availability
T-Connector, 4-Way, For Vehicle, Trailer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440C04
Mfr. Model # 48295
UNSPSC #25181708
Shipping Weight 0.27 lbs
Country of Origin China *
Item T-Connector
Connection Type 4-Way
Connection Material Tin Plated Steel
Insulation Material PVC
Features Corrosion Resistant Terminals
For Use With Vehicle and Trailer
Package Quantity 1
Standards SAE J1128
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms