Check Availability
T-Connector, 7-Way, For Use With Vehicle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440C02
Mfr. Model # 40940
UNSPSC #25181708
Shipping Weight 0.27 lbs
Country of Origin Taiwan *
Item T-Connector
Connection Type 7-Way
Connection Material Tin Plated Steel
Insulation Material PVC
Features Corrosion Resistant Terminals, Superior Ergonomics, Creates An Exact Fit and Maximum Weatherproofing, Oversized Hinge Offers Ultimate Durability
For Use With Vehicle
Includes Grease Pack
Package Quantity 1
Standards SAE J1128
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms