Check Availability
T-Connector, 7-Way, For Use With Trailer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440A92
Mfr. Model # 48500
UNSPSC #26121704
Shipping Weight 0.28 lbs
Country of Origin Mexico *
Item T-Connector
Connection Type 7-Way
Connection Material Tin Plated Steel
Insulation Material PVC
Features Ergonomic Handle, Increased Durability and Weatherproofing
For Use With Trailer
Includes Grease Pack, Mounting Bracket, Ground Screws, Cable Tie
Package Quantity 1
Standards SAE J2863
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms