Check Availability
T-Connector, 6-Way, For Use With Trailer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440A91
Mfr. Model # 48445
UNSPSC #25181708
Shipping Weight 0.21 lbs
Country of Origin Taiwan *
Item T-Connector
Connection Type 6-Way
Connection Material Tin Plated Steel
Insulation Material PVC
Features Corrosion Resistant Terminals
For Use With Trailer
Package Quantity 1
Standards SAE J1128
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms