Check Availability
T-Connector, 6-Way, For Use With Trailer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440A87
Mfr. Model # 52008
UNSPSC #39121402
Shipping Weight 0.39 lbs
Country of Origin Taiwan *
Item T-Connector
Connection Type 6-Way
Connection Material Tin Plated Steel
Insulation Material PVC
Features Impact and Corrosion Resistant, Tests Left and Right Turns, Brake, Tail, Auxiliary Light Functions
For Use With Trailer
Includes Cable Protector
Package Quantity 1
Standards SAE J1128
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms