Check Availability
T-Connector, 7-Way, For Use With Vehicle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440A85
Mfr. Model # 48485
UNSPSC #25181708
Shipping Weight 0.31 lbs
Country of Origin Taiwan *
Item T-Connector
Connection Type 7-Way
Connection Material Tin Plated Steel
Insulation Material PVC
Features Impact and Corrosion Resistant, Weatherproof Rear Grommet and Strain Reliefs
For Use With Vehicle
Package Quantity 1
Standards SAE J2863
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms