Check Availability
T-Connector, 7-Way
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440A79
Mfr. Model # 48505
UNSPSC #25181708
Shipping Weight 0.22 lbs
Country of Origin Taiwan *
Item T-Connector
Connection Type 7-Way
Connection Material Tin Plated Brass
Features Impact and Corrosion Resistant, Easy Grip Design, Weatherproof Rear Grommet and Strain Reliefs
For Use With Trailer
Package Quantity 1
Standards SAE J2863
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms